SR EXT Kit Grey Oak


£269.99 Inc VAT (20%)

See all variants from £269.99

Description


Description unavailable

Feature Attributes

Number of Persons:
1
Combined Depth:
800 mm
Self Assembly:
Yes
Top Colour:
Grey Oak
Cable Port:
Scalloped Back Edge
Material:
MFC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome