HPE X130 10G SFP+ LC LH80 tunable. SFP transceiver type: Fiber optic, Maximum data transfer rate: 10000 Mbit/s, Interface type: SFP+. Compatible products: HP 7502/7503, Certification: MSA. Weight: 50 g. Number of products included: 1 pc (s)