HPE X140 40G QSFP+ LC LR4L 2km SM Campus-Transceiver. SFP transceiver type: Fiber optic, Maximum data transfer rate: 40000 Mbit/s, Interface type: QSFP+. Certification: MSA. Number of products included: 1 pc (s)