Cisco 1000BASE-LX SFP Transceiver. Maximum data transfer rate: 1000 Mbit/s, Cabling technology: 1000Base-LX. Connectivity technology: Wired. Maximum transfer distance: 10000 m, Wavelength: 1310 nm. Safety: FDA 21 CFR 1040.10 & 1040.11, EN60950, EN (IEC) 60825-1,2, Certification: FCC Part 15 Class B, EN55022 Class B (CISPR 22B), VCCI Class B.. Power consumption (typical): 1 W