2 Port PCIe USB3.0 Card UASP 1 Int 1 Ext

Order Code: ZT1540708S

£39.99each Inc VAT (20%)
£199.95 minimum order value

Minimum order quantity: 5.

Description

2 Port PCIe USB3. 0 Card UASP 1 Int 1 Ext The PEXUSB3S11 PCI Express USB 3. 0 Card lets you add one internal, and one external USB 3. 0 port to your PC through a PCI Express slot. Featuring a native NEC PCI Express host controller chipset, the new USB 3. 0 standard supports transfer rates of up to 5Gbps, while still providing backward compatibility with older USB 2. 0 (480Mbps) and 1. 1 (12Mbps) devices. The inclusion of an internal USB 3. 0 connection provides the added benefit of compatibility with USB 3. 0-based internal storage solutions or front-bay hubs. Enhanced with UASP support (USB Attached SCSI Protocol), this USB 3. 0 controller performs up to 70% faster than conventional USB 3. 0 when paired with a UASP supported enclosure (Note: UASP requires a compatible operating system). Using a more efficient protocol than the traditional USB BOT (Bulk-Only Transport), UASP technology optimizes transfers by allowing multiple commands to be processed simultaneously, significantly increasing transfer speeds for less wait time on data transfers. See our UASP test results below for further details. For bus-powered USB devices, this PCIe USB 3. 0 card includes an optional SATA power connector to connect to your system power supply and deliver up to 900mA of power per port to USB 3. 0 devices (500mA for USB 2. 0). Backed by a StarTech. com lifetime warranty and free lifetime technical support. Improved Performance with UASPUASP is supported in Windows� 8 and Server 2012. In testing UASP performed with up to a 70% faster read / 40% faster write speed over traditional USB 3. 0 at peak performance. At the same peak in testing, UASP also showed up to an 80% reduction in required processor resources. Test results were obtained using an Intel� Ivy Bridge system, StarTech. com add-on USB 3. 0 cards, a UASP-enabled StarTech. com enclosure, and a SATA III solid state drive.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome