4 Port SFP Server Network Card XL710

Order Code: ZT1540279S

£599.99 Inc VAT (20%)


Description

Startech 4 Port SFP Server Network Card XL710 This SFP+ server network card delivers reliable, high-performance network connectivity, by adding four open SFP+ slots to your server or high-powered workstation. It provides an easy and cost-effective way to upgrade to a 10 Gigabit fibre network using SFP+ modules of your choice and gives you the flexibility to use either multimode or single-mode fibre. Add redundant connections in zero-downtime environmentsWith multiple available ports, you can avoid network downtime by adding fault-tolerant connections using two or more modules to provide high-bandwidth network links to your mission-critical servers or workstations. Increase your network speedThis PCIe network card lets you take advantage of the increased speed and stability of a 10 Gigabit network, with data transfers of up to 10Gbps. Add scalable network connections to your server or workstationThe network interface card is compatible with most 10GbE SFP+ transceivers. This gives you flexible and scalable configuration options, for connecting your computer directly to a fibre network at greater distances. The card features four open SFP+ slots with support for interchangeable 10GBase SFP+ modules. This gives you the option to use the fibre transceiver modules that best suit your network needs based on distance and connector type. StarTech. com offers a wide variety of SFP+ transceiver modules to suit your network requirements. In addition, StarTech. com SFP+ cables provide a dependable solution for linking telecom and data communications equipment, such as routers and switches. Enhance your network capabilitiesThe SFP+ server network card features the Intel� XL710 chipset, delivering the power, performance and enhanced capabilities you need for reliable connections to your server or computer. The Intel chip offers many advanced features including Intel� Virtualization Technology for Connectivity, PXE network boot support and up to 9K jumbo frame support. The PEX10GSFP4I is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome