Cisco AIR-ANT2544V4M-R=. Antenna gain level (max): 4 dBi, Frequency band: 2.4/5 GHz, Networking standards: IEEE 802.11n. Antenna type: Omni-directional antenna, Connector gender: Male, Purpose: Indoor. Quantity per pack: 1 pc(s)