Cisco Catalyst C9300-24P-A. Switch type: Managed, Switch layer: L2/L3. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000), Basic switching RJ-45 Ethernet ports quantity: 24. Full duplex. MAC address table: 32000 entries, Switching capacity: 208 Gbit/s. Networking standards: IEEE 802.1D, IEEE 802.1Q, IEEE 802.1p, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3ad, IEEE.... Power over Ethernet (PoE). Rack mounting, Form factor: 1U