0
1
2
3

Ex6120 Wi-Fi Range Extender Wi-Fi 5 24 Ghz 5 Ghz

Order Code: ZT1513564S

£50.99 Inc VAT (20%)


Description

NETGEAR EX6120-100UKS. Data transfer rate: 1200 Mbit/s. Antenna type: External. Cabling technology: 10/100Base-T(X), Networking standards: IEEE 802.11ac, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n, Wi-Fi standards: Wi-Fi 5 (802.11ac), 802.11b, 802.11g, Wi-Fi 4 (802.11n). Product colour: White. Width: 55.2 mm, Depth: 67.2 mm, Height: 39 mm

See full description
Specifications for Ex6120 Wi-Fi Range Extender Wi-Fi 5 24 Ghz 5 Ghz
  • Colour
    White
  • Type
    Home Plug Network
  • Dimensions
    55.17 x 39 x 67.17mm
  • Weight
    130g
  • Data Rates
    Up to 1200MBps
  • Connection
    Wall Plug

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome