Cisco GLC-SX-MM-RGD. Maximum data transfer rate: 1000 Mbit/s, Cabling technology: 1000BASE-SX. Connectivity technology: Wired. Maximum transfer distance: 550 m. Interface: SFP, Connector(s): LC/PC, Fiber type: MMF