Gs108Pp Switch 8 X 10/100/1000 (Poe+) Desktop Rackmountable Wallmountable Poe+ (123 W) Dc Power

Order Code: ZT1521486S

£123.99 Inc VAT (20%)


Description

NETGEAR GS108PP. Switch type: Unmanaged. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000), Basic switching RJ-45 Ethernet ports quantity: 8. Full duplex. MAC address table: 4000 entries, Switching capacity: 16 Gbit/s. Networking standards: IEEE 802.1p, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3x. DC input voltage: 54 V. Power over Ethernet (PoE). Wall mountable, Rack mounting

See full description
Specifications for Gs108Pp Switch 8 X 10/100/1000 (Poe+) Desktop Rackmountable Wallmountable Poe+ (123 W) Dc Power
  • Type
    Ethernet Switches
  • Number of Ports
    8
  • Weight
    600g
  • Wired/Wireless
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome