Cisco IE-1000-6T2T-LM. Switch type: Managed. Basic switching RJ-45 Ethernet ports type: Fast Ethernet (10/100), Basic switching RJ-45 Ethernet ports quantity: 8. Full duplex, Networking standards: IEEE 802.1D, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.1p, IEEE 802.1s, IEEE 802.3, IEEE 802.3ab, IEEE.... DC input voltage: 12 - 24 V