NETGEAR MS510TXPP. Switch type: Managed, Switch layer: L2/L3/L4. Basic switching RJ-45 Ethernet ports type: 10G Ethernet (100/1000/10000), Basic switching RJ-45 Ethernet ports quantity: 8, USB 2.0 ports quantity: 1, Console port: RJ-45. Full duplex. MAC address table: 16000 entries, Switching capacity: 78 Gbit/s. Networking standards: IEEE 802.1D, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.1p, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE.... Power connector: DC-in jack. Power over Ethernet (PoE). Rack mounting