Cisco NIM-ES2-4=. Ethernet interface type: Gigabit Ethernet, Ethernet LAN data rates: 10,100,1000 Mbit/s, Copper ethernet cabling technology: 100BASE-TX, 1000BASE-TX. Compatibility: Cisco 4000 Series. Management platform: SNMPv1, v2, v3, IGMP, Security algorithms: 802.1x RADIUS. Dimensions (WxDxH): 79 x 122 x 21 mm, Weight: 79 g