Nighthawk M1 Mobile Router Mobile Hotspot 4G Lte Advanced 1 Gbps Gige Wifi 5

Order Code: ZT1520666S

£409.99 Inc VAT (20%)


Description

NETGEAR MR1100. Device type: Cellular network router, Product colour: Black, Market positioning: Portable. Ethernet LAN interface type: Gigabit Ethernet, Ethernet LAN data rates: 10,100,1000 Mbit/s, Supported network protocols: IPv6. Wi-Fi standards: 802.11a, Wi-Fi 5 (802.11ac), 802.11b, 802.11g, Wi-Fi 4 (802.11n), WLAN data transfer rates supported: 150 Mbit/s. Data network: 3G, 4G, LTE, 3G standards: WCDMA, 4G standard: LTE. USB port type: USB Type A/USB Type-C, Compatible memory cards: MicroSD (TransFlash)

See full description
Specifications for Nighthawk M1 Mobile Router Mobile Hotspot 4G Lte Advanced 1 Gbps Gige Wifi 5
  • Dimensions
    105.5 x 105.5 x 20.35mm
  • Type
    Network Routers
  • Colour
    Black
  • Weight
    240g
  • Wired/Wireless
    Wireless
  • Protocol
    802.11a/b/g/n/ac
  • Number of Ports
    Ethernet Port, USB-C Port
  • Dual Band
    5GHz and 2.4GHz
  • Data Rates
    Up to 1000 Mbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome