0
1

Prosafe 5Port Gigabit Unmanaged Plus Switch (With Vlans Qos & Igmp Snooping)

Order Code: ZT1529025S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

NETGEAR GS105E. Switch type: Managed, Switch layer: L2/L3. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000), Basic switching RJ-45 Ethernet ports quantity: 5. Full duplex. MAC address table: 8000 entries, Switching capacity: 10 Gbit/s. Networking standards: IEEE 802.1p, IEEE 802.1Q, IEEE 802.3, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3i, IEEE 802.3u, IEEE...

See full description
Specifications for Prosafe 5Port Gigabit Unmanaged Plus Switch (With Vlans Qos & Igmp Snooping)
  • Type
    Ethernet Switches
  • Weight
    250g
  • Dimensions (W x D x H)
    94x100x27mm
  • Wired/Wireless
    Wired
  • Data Rates
    10GBps
  • Number of Ports
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome