Cisco PWR-C4-950WAC-R=. Product type: Power supply, Product colour: Black, Grey, Mean time between failures (MTBF): 2268760 h. Compatibility: Cisco Catalyst 9500 Series. Total power: 950 W, AC input voltage: 90 - 264 V, AC input frequency: 47 - 63 Hz