Synology RX1216sas. Storage drive interface: Serial ATA II, Serial ATA III, Storage drive size: 2.5/3.5", Number of storage drives supported: 12, Supported storage drive types: HDD & SSD. Width: 430 mm, Depth: 692 mm, Height: 88 mm, Weight: 13.5 kg. Product colour: Black