Synology RX1217. Storage drive interface: Serial ATA III, Storage drive size: 2.5/3.5". Chassis type: Rack (2U). Number of storage drives supported: 12, Supported storage drive types: HDD & SSD. Width: 430.5 mm, Depth: 664 mm, Height: 88 mm, Weight: 12.7 kg. Product colour: Black