Synology RX418. Chassis type: Rack (1U). Number of storage drives supported: 4, Supported storage drive types: HDD & SSD, Supported storage drive interfaces: Serial ATA, Serial ATA II, Serial ATA III. Width: 480 mm, Depth: 325 mm, Height: 44 mm, Weight: 4.28 kg. Product colour: Black, Grey