Cisco SFP-10G-LRM=. Connectivity technology: Wired. Maximum transfer distance: 300 m, Wavelength: 1310 nm. Power consumption (typical): 1 W. Width: 13.4 mm, Depth: 56.5 mm, Height: 8.5 mm. Fiber type: MMF/SMF