Cisco SFP-10G-SR=. Connectivity technology: Wired. Maximum transfer distance: 300 m, Wavelength: 850 nm. Width: 13.4 mm, Depth: 56.5 mm, Height: 8.5 mm. Interface: SFP, Connector(s): LC/PC, Fiber type: MMF