HPE Virtual Connect Flex-10/10D Module for c-Class BladeSystem. Ethernet interface type: 10 Gigabit Ethernet, Networking standards: IEEE 802.1ab, IEEE 802.1D, IEEE 802.1Q, IEEE 802.2, IEEE 802.3ad. Compatibility: BladeSystem c3000, BladeSystem c7000. Management platform: SNMP 1, SNMP 2, CLI. Power consumption (typical) : 70 W. Weight: 2 kg