Wd My Book Duo Wdbfbe0160Jbk Hard Drive Array 16 Tb 2 Bays HDd 8 Tb X 2 USB 31 (External)

Order Code: ZT1523503S

£699.99 Inc VAT (20%)


Description

Western Digital My Book Duo. Total installed storage capacity: 16 TB, Installed storage drive type: HDD, Storage drive size: 3.5". Chassis type: Desktop. Device class: Home & Home Office. Number of storage drives supported: 2, Supported storage drive types: HDD. Width: 100 mm, Depth: 160 mm, Height: 180 mm, Weight: 2.36 kg. Product colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome