Wireless Ac Dualband Usb Adapter- New 802.11ac 5ghz 2tx2r Specification Allows Wireless Up To 900mbps- Compatible With Ieee 802.11 A/B/G/N 2.4ghz/5ghz Standards- Concurrent 2.4ghz And 5ghz Dual Band- Usb 2.0 Interface With 480mbps Data Rates- Wps Button- Led For Link/Activenote: Draft Specifications Subject To Change