Xs505M Switch Unmanaged 4 X 10 Gigabit Ethernet + 1 X 10 Gigabit SFP+ Desktop Rackmountable

Order Code: ZT1519948S

£449.99 Inc VAT (20%)


Description

NETGEAR XS505M. Switch type: Unmanaged. Basic switching RJ-45 Ethernet ports type: 10G Ethernet (100/1000/10000), Basic switching RJ-45 Ethernet ports quantity: 4. Full duplex. MAC address table: 2000 entries, Switching capacity: 100 Gbit/s. Networking standards: IEEE 802.1p, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ae, IEEE 802.3an, IEEE 802.3aq, IEEE 802.3az,.... Power connector: DC-in jack. Rack mounting

See full description
Specifications for Xs505M Switch Unmanaged 4 X 10 Gigabit Ethernet + 1 X 10 Gigabit SFP+ Desktop Rackmountable
  • Type
    Network Routers
  • Colour
    Black
  • Weight
    1.38kg
  • Data Rates
    10GBps
  • Number of Ports
    4
  • Wired/Wireless
    Wireless
  • Dimensions (W x D x H)
    328x169x43.2mm
  • Protocol
    802.3 Ethernet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome