DMR116 Job Site Radio 240V & Li-ion Bare Unit

Order Code: ZT3376708S

£149.99 Inc VAT (20%)


Description

The Makita DMR116 Job Site Radio comes with easy to read digital tuner and LCD display. Runs on both an AC adaptor and Makita Li-ion batteries. Its compact and lightweight design incorporates a carry handle for easy transportation. IP64 rated for water and dust resistance, suitable usage on job sites. There is also an AUX input.

Compatible with all Makita 14.4-18V Li-ion batteries and 14.4V/18V G-batteries.

Comes as a Bare Unit, No Battery or Charger.

Specifications:

Frequency Range: AM 522 - 1710 kHz, FM 87.5 - 108 MHz.
Battery: Type Lithium-ion, Range 14.4-18V.
Weight: 4.1kg.

Technical Specs
Frequency Range: AM 522 - 1710 kHz, FM 87.5 - 108 MHz.
Battery: Type Lithium-ion, Range 14.4-18V.
Weight: 4.1kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome