Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Portable Device Chargers
BoostCharge 10K USB-A USB-C Power Bank
By Belkin
Order Code:
ZT3527119S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/portable-device-chargers/boostcharge-10k-usb-a-usb-c-power-bank/p/ZT3527119S
Add to quotation
View all Portable Device Chargers
Description
Belkin BoostCharge 10K USB-A USB-C 15W Power Bank Rose Black
Specifications
Specifications for BoostCharge 10K USB-A USB-C Power Bank
Connection
USB-A, USB-C
Number of USB Sockets
1x USB-C, 2x USB-A Output
Compatibility
Mobile Devices
Colour
Black
Power
10000mAh
Type
Rechargeable Battery Packs
For Use With
Mobile Devices
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome