Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
/
Batteries & Chargers
/
Portable Device Chargers
Hover to enlarge the image
BPD002BTBK Power Bank 2500 mAh Wireless Charging Black
By
Belkin
Order Code:
ZT3436890S
MPN:
BPD002BTBK
View all Portable Device Chargers
Product Description
Belkin BPD002BTBK. Battery capacity: 2500 mAh. USB Type-C ports quantity: 1. Wireless charging. Total output power: 5 W. Product colour: Black
Specifications
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 6th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome