Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Portable Device Chargers
Power 10K PWR Bank with Cab USB-C/Lightning
By Belkin
Order Code:
ZT1110938S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/computers-and-electronics/portable-device-chargers/power-10k-pwr-bank-with-cab-usb-c-lightning/p/ZT1110938S
Add to quotation
View all Portable Device Chargers
Description
10K PWR Bank with Cab USB-C/Lightning
Tags:
#BulkDiscount
Specifications
Specifications for Power 10K PWR Bank with Cab USB-C/Lightning
Depth
156mm
Height
17mm
Width
73mm
Colour
Black
Connection
USB-C
Compatibility
Mobile Devices
Number of USB Sockets
USB-C
Product Type
Rechargeable Battery Packs
Power
10000mAh
For Use With
Mobile Devices