HP LaserJet Color 500-sheet Paper and Heavy Media Tray. Compatibility: HP LaserJet Enterprise 500 Color M551, Maximum capacity: 500 sheets, Maximum input capacity: 1100 sheets. Media types supported: plain, heavy, Media size (tray 1): 148.5 x 216 mm - 210 x 356 mm. Width: 513.1 mm, Depth: 490.2 mm, Height: 165.1 mm. Package width: 630 mm, Package depth: 600 mm, Package height: 330 mm. Products per pallet: 18 pc(s), Layers per pallet: 3 pc(s), Pallet gross weight: 185 g