Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
/
Printers & Scanners
/
Printer & Scanner Parts
Hover to enlarge the image
HGE631V5 Black on Yellow 12mm 8M X 12mm High Grade Tape 5 Pack
By
Brother
Order Code:
ZT3383227S
MPN:
21238J
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
View all Printer & Scanner Parts
Product Description
Black on yellow high grade 12mm tape to fit PT9500/9700/9800, packed in 5\'s.
Specifications
Length
8m
Colour
Black on Yellow
Width
12mm
Product Type
High Grade Tape
Tags:
#BulkDiscount
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
7-9
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.