HP LaserJet 1x500-sheet Paper Feeder and Stand. Compatibility: HP LaserJet Enterprise 700, M712, Maximum capacity: 500 sheets, HP segment: Business, Enterprise. Width: 745 mm, Depth: 668 mm, Height: 439 mm. Package width: 899 mm, Package depth: 844 mm, Package height: 576 mm. Dimensions (WxDxH): 745 x 668 x 439 mm