HP LaserJet Color 3x500-sheet Paper Feeder and Stand. Compatibility: HP Color LaserJet Enterprise CP5520, Maximum capacity: 1500 sheets, Country of origin: China. Media types supported: plain paper, Media size (tray 1): 210 x 297 - 148 x 432 mm. Width: 971 mm, Depth: 920 mm, Height: 578 mm. Package weight: 36 kg. Dimensions (WxDxH): 971 x 920 x 577.8 mm