HP LaserJet Envelope Feeder. Type: Auto document feeder (ADF), Brand compatibility: HP, Compatibility: Color LaserJet Enterprise M607, M608, M609, LaserJet Enterprise M607, M608, M609. Width: 426 mm, Depth: 466 mm, Height: 148 mm. Package width: 597 mm, Package depth: 247 mm, Package height: 564 mm. Products per pallet: 56 pc(s), Layers per pallet: 14 pc(s), Pallet gross weight: 476 g