HP LaserJet Color 550-sheet Media Tray. Maximum capacity: 500 sheets, HP segment: Business, Enterprise. Width: 458 mm, Depth: 465 mm, Height: 130 mm. Package width: 585 mm, Package depth: 247 mm, Package height: 575 mm. Products per pallet: 32 pc(s), Layers per pallet: 4 pc(s), Pallet gross weight: 244 g