Xerox 1x550 Sheet Tray. Type: Auto document feeder (ADF), Compatibility: WorkCentre 3300 Series, Phaser 3330, Maximum capacity: 550 sheets. Package width: 497 mm, Package depth: 563 mm, Package height: 285 mm