HP Scanjet Enterprise Flow N6600 fnw1. Maximum scan size: 216 x 356 mm, Optical scanning resolution: 1200 x 1200 DPI, ADF scan speed (b/w, A4) : 50 ppm. Scanner type: Flatbed & ADF scanner, Product colour: White, Display diagonal: 7.11 cm (2.8") Sensor type: CIS, Daily duty cycle (max) : 8000 pages, Scan file formats: BMP, CSV, DOC, DOCX, JPEG, PDF, PNG, RTF, TIFF, TXT, XLS, XLSX, XML. Auto document feeder (ADF) input capacity: 100 sheets. Maximum ISO A-series paper size: A4, Scanning media types supported: Envelopes, Labels, Photo paper, Plain paper, ISO A-series sizes (A0..A9) : A4, A5, A6