Xerox Colour 500 series Charge Corotron Assembly for Black CRU. Print technology: Laser, Country of origin: Netherlands, Compatibility: Colour C60/C70, 700i/700, Colour 550/560/570, PrimeLink C9065/C9070 Printer. Quantity per pack: 1 pc(s), Package weight: 362.8 g, Package width: 75 mm