DCP-1612W A Grade - Refurbished Machine

Order Code: ZT3383303S

£149.99 Inc VAT (20%)


Description

Compact multifunction flatbed laser copier, printer & colour scanner, 150 sheet paper tray, 200MHz processor, 32MB memory, Brother iPrint&Scan app available. The new DCP-1612W helps boost office productivity with print speeds of up to 20ppm and with a built in wireless network you can print files straight from your smartphone or tablet using the Brother iPrint&Scan app.

Simple to set up and use, this printer includes a 150 sheet paper tray and use easy replacement 1, 000 page toner cartridges to ensure users spend less time loading and more time printing.

Professional documents are printed with clear detail and crisp text using HQ1200 output (2, 400 x 600dpi resolution) .

AS A COPIER: Up to 20 copies per minute, 99 multi copies, 600x600dpi Resolution, 25-400% reduction/enlargement, N in 1 Copying

AS A PRINTER: Up to 20 pages per minute, 600x600dpi, N-up, poster, watermark & ID printing, manual 2 sided printing

AS A COLOUR SCANNER: Up to 600x1200dpi (600x600dpi ADF) , scan to email, image & file

PRINTER DRIVERS: Windows 8® (32 & 64 bit editions) , Windows 7® (32 & 64 bit editions) , Windows Vista® (32 & 64 bit editions) , Windows® XP Professional (32 & 64 bit editions) , Windows® XP Home Edition, Windows® Server 2012 & 2008R2*, Windows® Server 2008 (32 & 64 bit editions) *, Windows® Server 2003 (32 & 64 bit editions) *
Mac OS X 10.7.5, 10.8.x, 10.9.x
CUPS, LPD/LPRng (x86/x64 environment)


*Windows® Server supports printing only

**USB cable not supplied**

A Grade (refurbished) machines are in 'as new' condition. They are a machine that has been returned as incorrectly ordered, not required or the unit may have failed on arrival in which case the failed part is replaced and therefore A Graded. A full 12 months warranty is included

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome