Ecotank ET-2851 A4 InkJet Multi-Function

Order Code: ZT3380478S

£299.99 Inc VAT (20%)


Description

Wireless & USB colour print copy & scan multifunction, up to 33ppm (mono) and 15ppm (colour), 5, 760 x 1, 440 DPI Printing Resolution, 100 sheet tray, print from smartphone or tablet, 3. 7cm colour LCD screen, duplex & borderless printing (up to 10 x 15cm) Claim an extended 3 year warranty until 31st March 2024
Terms & Conditions apply, to claim please register online here. DISCOVER HOW MUCH YOU CAN SAVE WITH ECOTANK!
Compare the EcoTank against the top 20 best-selling printers using the ONLINE SAVINGS CALCULATOR

Save up to 90% on printing costs with Epson s cartridge-free EcoTank printers. Supplied with high yield ink bottles, the integrated ink tanks are easy to fill thanks to the specially engineered ink bottles. With no cartridges to replace, and flexible connectivity features, this is the perfect printer for anyone looking for high-quality prints at an incredibly low cost per page.

EcoTank provides hassle-free home printing - the ultra-high capacity ink tanks allow mess-free refills and the key-lock bottles are designed so only the correct colour can be inserted. This economical printer saves you up to 90% on printing costs and comes with an extra black ink bottle for up to 3 years' worth of ink included in the box. One set of ink bottles delivers up to 7, 500 pages in black and 6, 000 in colour, equivalent of up to 72 cartridges worth of ink!

The Epson Smart Panel app enables you to control your printer from your smart device. You can print, copy and scan documents and photos, set up, monitor and troubleshoot your printer, and let your creativity flow with a range of artistic templates.

Featuring a compact design and Wi-Fi and Wi-Fi Direct connectivity, you can easily integrate this printer with your existing home set-up and print from mobiles, tablets and laptops.

Featuring a 3. 7cm colour LCD screen, automatic double-sided printing, borderless photo printing and print speeds of up to 10. 5 pages per minute, you can speed through a variety of tasks with ease.

With Micro Piezo Heat-Free Technology you can enjoy reduced energy consumption and less need for replacement parts. The printhead also comes pre-installed so setting up your printer is hassle-free.

AS A PRINTER: Up to 33ppm (mono) and 15ppm (colour) print speed, 5, 760 x 1, 440 DPI Printing Resolution, Borderless printing

AS A SCANNER/COPIER: CIS scanner, 1200 x 2400dpi resolution

Compatible Epson Ink Cartridges: 102 Ink Bottle

Included in the box
ET-2851 Multifunction, 1 set of ink (1x 127ml BK, 3x 70ml CMY) + Extra Black, Power cable, Setup guide, Warranty document.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome