Ecotank Wi-Fi InkJet Printer


£329.99 Inc VAT (20%)

See 2 Product Variants
£329.99

Description


Description unavailable

Feature Attributes

Depth:
347 mm
Width:
375 mm
Print Speed Mono:
33 ppm
Scan Resolution:
1200x2400 dpi
Speed Range:
31 to 40 ppm
Type:
Inkjet Printer
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome