i-SENSYS LBP325x Printer 3515C013

i-SENSYS LBP325x Printer 3515C013

Order Code: ZT1544640S

£549.99 Inc VAT (20%)


Description

Boost productivity in the workplace with the Canon i-SENSYS LBP325x, which offers print speeds of up to 43ppm for A4 and 65ppm for A5 printing. The compact and sleek design is ideal for space saving and automatic printing cuts down on paper wastage. It includes flexible connectivity with both high-speed USB and Ethernet connectivity, with a user-friendly LCD display for ease of use.
Single function printer
Print speed: up to 43ppm for A4 and 65ppm for A5
High-speed USB and Ethernet connectivity
Space conscious and compact design
User-friendly LCD display
Colour: White

See full description
Specifications for i-SENSYS LBP325x Printer 3515C013
  • Colour
    No
  • Product Type
    Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome