Instax Mini Monochrome Instant Photo Film


£16.99 Inc VAT (20%)

See all variants from £16.99

Description

Black and white instant film for all Instax mini cameras and SHARE printers. The Fujifilm Instax Mini Instant Photo Film enables photographers to expand their artistic potential. Like the standard colour Instax mini film, the monochrome version ensures sharp and clear images, but by producing a black and white image, the photographer is given the freedom to accentuate the tone, texture and emotion in their images. Instax Mini Picture Format Instant Film from Fuji. This is an incredibly sharp, credit card-sized, daylight-balanced ISO 800 film made for use in Instax Mini Series Cameras. Recognised for its excellent colour reproduction, the film has a glossy finish and is an excellent choice for general use, portraiture or even with electronic flash. Its also a fun film to use - easy to load, shoot and best of all - no wasted time at the lab wondering how your images came out. Due to its "mini" size, it is easier to carry, file and store when compared to larger, more traditional film formats. Even in low light scenarios, due to its high-speed rating, Instax Mini Film will produce amazingly sharp images. Another user benefit is that it has been improved to lessen the developing time before you see your print - a real benefit when you are photographing young children who are notorious for wanting everything "yesterday". Instax Mini Film has also been enhanced to maintain its stability over the years making it a good choice for archival storage. Those pictures you shot when your kid was 4 - or during that trip to Disneyland will still be around long after he's out of high school. Fuji has also extended the working temperature range of this film to include 40 - 104F so you need not worry about using it year-round. Sharp Grain It produces very fine grain yet with all the high-speed advantages of an ISO 800 film Vibrant Colour Reproduction No colour mixing between film layers - skin tones will be neutral Faster Image Formation The enhanced developing process produces a more rapid image - less waiting time for complete development Long-Term Stability Resulting from improved emulsion, development accelerators and development control technology it will keep your images colour-true for years Extended Temperature Range Working range is 5 - 40C (41 - 104F)

See full description

Feature Attributes

Product Type:
Instant Photo Film