0
1

LaserJet Color Enterprise MFP 5800dn Printer, Print, Copy, Scan, Fax (Optional), Automatic Document Feeder Optional High-Capacity Trays Touchscreen TerraJet Cartridge

Order Code: ZT3435315S

£2,299.99 Inc VAT (20%)


Description

HP LaserJet Color Enterprise MFP 5800dn Printer, Print, copy, scan, fax (optional) , Automatic document feeder; Optional high-capacity trays; Touchscreen; TerraJet cartridge. Print technology: Laser, Printing: Colour printing, Maximum resolution: 1200 x 1200 DPI, Print speed (colour, normal quality, A4/US Letter) : 43 ppm. Copying: Colour copying, Maximum copy resolution: 600 x 600 DPI. Scanning: Colour scanning, Optical scanning resolution: 600 x 600 DPI. Duplex functions: Print, Copy, Scan. Maximum ISO A-series paper size: A4. Wi-Fi. Direct printing. Product colour: White

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome