HP LaserJet Pro MFP 3102fdn Printer, Black and white, Printer for Small medium business, Print, copy, scan, fax, Automatic document feeder; Two-sided printing; Front USB flash drive port; Touchscreen. Print technology: Laser, Printing: Mono printing, Maximum resolution: 1200 x 1200 DPI. Copying: Mono copying, Maximum copy resolution: 300 x 300 DPI. Scanning: Colour scanning, Optical scanning resolution: 1200 x 1200 DPI. Faxing: Mono faxing. Duplex functions: Print, Copy. Maximum ISO A-series paper size: A4. Direct printing. Product colour: White