Xerox Stand. Country of origin: China, Compatibility: VersaLink B400, Phaser 3610, VersaLink C400, WorkCentre 3615, Phaser 6600, VersaLink B405,.... Package weight: 15.5 kg, Package width: 469.9 mm, Package depth: 465.1 mm