Xerox Productivity Kit. Country of origin: Vietnam, Compatibility: VersaLink C500, VersaLink C605, VersaLink C600, VersaLink C505, VersaLink B600/B610. Package weight: 181.4 g, Package width: 50 mm, Package length: 11.7 cm