Brother QL-810WC. Tape type: DK. Print technology: Direct thermal, Maximum resolution: 300 x 600 DPI, Print speed: 176 mm/sec. Connectivity technology: Wired & Wireless. Battery technology: Lithium-Ion (Li-Ion) Product colour: Black, White