HP Smart Tank 7005e All-in-One, Print, scan, copy, wireless, Scan to PDF. Print technology: Thermal inkjet, Printing: Colour printing, Maximum resolution: 4800 x 1200 DPI, Print speed (colour, normal quality, A4/US Letter) : 9 ppm. Copying: Colour copying, Maximum copy resolution: 600 x 600 DPI. Scanning: Colour scanning, Optical scanning resolution: 1200 x 1200 DPI. Maximum ISO A-series paper size: A4. Wi-Fi. Direct printing. Product colour: Grey, White